1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
T011970
CP9361-1 Air Scribe Engraving Pen Kit - 13500 bpm, 0.21 cfm, 0.25 in Inlet
MI ITEM #
03060124
MFR #
T011970
Price
$1,062.59
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Etchers, Engravers and Pens
CHICAGO PNEUMATIC T011970
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
T011970
CP9361-1 Air Scribe Engraving Pen Kit - 13500 bpm, 0.21 cfm, 0.25 in Inlet
MI ITEM #
03060124
MFR #
T011970
Mfr description
CP9361-1 AIR SCRIBE KIT
High durability
Convertible to hammer or scaler for precise material removal work
Adjustable power for a variety of applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,062
.59
/each
Add to Cart
Specifications
Dimensions
Inlet size
0.25 in
Min Hose Inside Diameter
3/8 in
Overall Length
5 in
Details
Actual Air Consumption
0.21 cfm
Average Air Consumption
0.28 cfm
Impact Rate
13500 bpm
Shank Type
Hexagonal
Sound DBA Pressure
79 db(A)
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items