Motion
D-F59WL
Inline Solid NPN Tie Rod
MI ITEM #03060135
MFR #D-F59WL
Price$60.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid NPN Tie Rod
MI ITEM #03060135
MFR #D-F59WL

Mfr description
D-F59WL PROX SWITCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.39/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    14.4 mm
  • Overall Length
    40.8 mm
  • Overall Width
    22 mm
  • Weight
    185 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    3m Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Band
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    NPN (3-Wire)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)