Overview
Mfr description
NCDGWBN63-0200-G5P
Specifications
- SeriesNCG
- Bore Diameter2.5000 in
- Piston ActionDouble-Acting
- Rod TypeDouble Rod
- Options IncludedMagnetized, Switch Ready
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data