Motion
AA-1224-4-6-TP-B

AMERICAN INDUSTRIAL HEAT
AA-1224-4-6-TP-B

Heat Exchanger - AA Series, 2 Pass, 6.13 in Shell Dia, 4.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 2.000 Shell Side, NPT 2.000 Tube Side, Max Flow 100 gpm shell / 112.0 gpm Tube, Brass Shell, Copper Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #03060361
MFR #AA-1224-4-6-TP-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AA-1224-4-6-TP-B

Heat Exchanger - AA Series, 2 Pass, 6.13 in Shell Dia, 4.000 in Baffle Spacing, 0.375 in Cooling Tube Dia, NPT 2.000 Shell Side, NPT 2.000 Tube Side, Max Flow 100 gpm shell / 112.0 gpm Tube, Brass Shell, Copper Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket
MI ITEM #03060361
MFR #AA-1224-4-6-TP-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AA-1224-4-6-TP-B HEAT EXCHANGER
  • Computer generated data sheet available forany application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications

Specifications

  • Number Of Passes
    2
  • Series
    AA
  • Flow Rate - Shell Side
    100 gpm
  • Port Size - Shell Side
    NPT 2.000
  • Shell Diameter
    6.13 in
  • Port Size - Tube Side
    NPT 2.000
  • Flow Rate - Tube Side
    15.0 to 112.0 gpm
  • Baffle Spacing
    4.000 in
  • Shell Material
    Brass
  • Cooling Tube Diameter
    0.375 in
  • Tubing Material
    Copper
  • End Bonnet Material
    Bronze
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Baffle Material
    Brass
  • Gasket Material
    Hypalon
  • Effective Tube Length
    28.75 in
  • Mounting Hole Spacing
    5.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.500 NPT
  • Overall Length
    28.75 in
  • Replacement Zinc Anode
    301-0003
  • Replacement In Out Bonnet Double Pas
    204-0029 Cast Bronze
  • Replacement Return Bonnet
    204-0030 Cast Bronze
  • Replacement Bonnet Gasket
    302-1004 Hypalon, 302-1014 Durlon
  • Replacement Foot Bracket
    204-0076
  • Weight
    90.00 lbs
  • Manufacturer Catalog
  • Parts List

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought