Motion
BR-C600
BR-C600 6 in. Size Brass Part C Female Coupler x Hose Shank
Mi Item #03060369
MFR #BR-C600
Price$756.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-C600 6 in. Size Brass Part C Female Coupler x Hose Shank
Mi Item #03060369
MFR #BR-C600

Mfr description
BR-C-600 BRASS COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$756.30/each

Specifications

Dimensions

  • Size
    6

Details

  • Manufacturer Upc Number
    822353034491
  • Material
    Brass
  • Maximum Operating Pressure
    75 psi
  • Product Types
    Brass Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353034491
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)