Motion
BR-E600
BR-E600 6 in. Size Brass Part E Male Adapter x Hose Shank
MI ITEM #03060370
MFR #BR-E600
Price$673.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-E600 6 in. Size Brass Part E Male Adapter x Hose Shank
MI ITEM #03060370
MFR #BR-E600

Mfr description
BR-E-600 BRASS COUPLER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.51/each

Specifications

Dimensions

  • Size
    6
  • Weight
    12.33 lb

Details

  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Manufacturer Upc Number
    822353034859
  • Material
    Brass
  • Product Types
    Brass Part E Male Adapter x Hose Shank
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353034859
  • Working Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)