Motion
DG4V3S2NMFPBWB560EN466

VICKERS BY DANFOSS
DG4V3S2NMFPBWB560EN466

Hydraulic Directional Control Valve - Solenoid Actuation, All Ports Blocked, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #03060382
MFR #DG4V3S2NMFPBWB560EN466
Price$891.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V3S2NMFPBWB560EN466

Hydraulic Directional Control Valve - Solenoid Actuation, All Ports Blocked, NG6 (D03) Valve, 40 L/min, 10.5 gpm Max Flow, 110 V ac;120 V ac Coil
Mi Item #03060382
MFR #DG4V3S2NMFPBWB560EN466

Mfr description
DG4V3S2NMFPBWB560EN466
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$891.30/each

Specifications

Dimensions

  • Overall Height
    3.5700 in, 90.68 mm
  • Overall Length
    5.7500 in, 146.05 mm
  • Overall Width
    1.8800 in, 47.75 mm
  • Port 1 Size/Type
    ISO4401-03
  • Size (ISO-4401)
    ISO-4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Solenoid
  • Coil Voltage
    110 V ac;120 V ac
  • Electrical Connection
    Instaplug male and female receptacle
  • Electrical Connector Type
    Instaplug male and female receptacle
  • Flow Direction
    All Ports Blocked
  • Manual Override Type
    Plain
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    40 L/min, 10.5 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    ISO4401-03
  • Seal Material
    Viton
  • Series
    DG4V-3
  • Spool Spring Arrangement
    No Spring, No Detent
  • Spool Type
    Closed center, all ports
  • T Port Pressure Rating
    1450 psi, 100 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
  • Wiring Housing Type
    Instaplug Male And Female Receptacle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)