Specifications
Dimensions
- Bore Size1 in
- Height1.25 in
- Length8.25 in
- Stroke Length1 in
- Weight1.75 lb
- Width1.63 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic medium duty application
- Back to BackNo
- Close Stroke TolerancesNo
- Construction TypeThreaded
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure1000 psi
- Cylinder TypeHydraulic Threaded Cylinders
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Plated MaterialChrome
- Port LocationHead 4-Cap 4
- ReciprocatingYes
- Rod CoatingChrome
- Rod Seal Type 1Carboxylated lip type
- Seal MaterialTeflon with Carboxilated Nitrile
- Single or Double RodSingle
- TandemNo
- Tube MaterialStainless Steel 316
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)