Motion
165  3/1 D,E SP

HUB CITY INC
165 3/1 D,E SP

Right Angle Spiral Bevel Gear Reducer - 165 Series, Spiral Gear Type, 165 Reducer Size, Single, 3:1 Ratio, Left or Right Hand Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
Mi Item #03060682
MFR #165 3/1 D,E SP
Price$2,584.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
165 3/1 D,E SP

Right Angle Spiral Bevel Gear Reducer - 165 Series, Spiral Gear Type, 165 Reducer Size, Single, 3:1 Ratio, Left or Right Hand Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
Mi Item #03060682
MFR #165 3/1 D,E SP

Mfr description
0220-00949 165 3/1 D,E SP
  • Rugged cast iron housing designed for rigid gear and bearing support
  • Tapered roller bearings for endurance and strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,584.38/each

Specifications

Dimensions

  • Housing Dimensions
    (L)7.6875 x (H)4.125 x (W)6.1875
  • Housing Height
    7.5000 in
  • Housing Length
    13.2500 in
  • Housing Width
    12.5000 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    165
  • Maximum Output RPM
    583.3000 rpm
  • Maximum Output Torque
    562 in-lbs
  • Nominal Ratio
    3:1
  • Output Size
    1.0000 in
  • Ratio
    3:1
  • Service Factor
    1.00
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    25.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    165 3/1 D,E SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798005225
  • Max Input Horsepower
    5.2 hp @ 1750 rpm
  • Output Direction
    Left or Right Hand
  • Output RPM
    583.3 rpm
  • Output Torque
    562
  • Output Type
    Solid Shaft
  • Reduction
    Single
  • Series
    165
  • Style
    D,E
  • UPC_NO
    662798005225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)