Motion
GG108-NP06-14
USA Sealing Straight Adapter - 14 mm Male Metric Straight Thread x 3/8 in Male JIC 37° Flare, Steel
MI ITEM #03060741
MFR #GG108-NP06-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 14 mm Male Metric Straight Thread x 3/8 in Male JIC 37° Flare, Steel
MI ITEM #03060741
MFR #GG108-NP06-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GG108-NP06-14 FITTING
  • Provides an adapter to convert a metric hose assembly to JIC 37⁰ allowing the use of standard hose and end fittings
  • Sold individually
  • Zinc plated
  • Broad selection of styles and sizes
  • Fair resistance to vibration

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Metric Straight Thread
  • End 1 Size
    14 mm
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/8 in
  • End 2 Thread
    (SAE) 9/16–18
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Material
    Steel
  • Description Keyword
    14 mm Male Metric Straight Thread x 3/8 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text