Motion
611-21838-01 ROL*5X75RBDSC G/SL F/S-D

REXNORD INC
611-21838-01 ROL*5X75RBDSC G/SL F/S-D

Conveyor Replacement Idler Roller - 5 in Roller Diameter, Rubber Material
MI ITEM #03060970
MFR #611-21838-01 ROL*5X75RBDSC G/SL F/S-D
Price$2,450.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21838-01 ROL*5X75RBDSC G/SL F/S-D

Conveyor Replacement Idler Roller - 5 in Roller Diameter, Rubber Material
MI ITEM #03060970
MFR #611-21838-01 ROL*5X75RBDSC G/SL F/S-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,450.72/each

Specifications

Dimensions

  • Roller Diameter
    5 in
  • Weight
    61.00 lbs

Details

  • Accessory Type
    Belt Conveyor Idler Roll
  • Manufacturer Upc Number
    793699308969
  • Material
    Rubber
  • UPC_NO
    793699308969

Overview

Mfr description
611-21838-01 ROL 5X75DSCRUB G/SL F/S-D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought