Motion
RNA5913

NTN
RNA5913

Needle Roller Bearing - 72 mm Bore, 90 mm OD, 34 mm Width, Open
MI ITEM #03060971
MFR #RNA5913
Price$296.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA5913

Needle Roller Bearing - 72 mm Bore, 90 mm OD, 34 mm Width, Open
MI ITEM #03060971
MFR #RNA5913

Mfr description
RNA5913 NEEDLE ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.82/each

Specifications

Dimensions

  • Bore Diameter  
    72 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.009 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    No Flange
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA5913 Needle Roller Bearing features a 72 mm bore diameter, 90 mm outside diameter, 34 mm overall width, open closure type, and a weight of 1.009 lbs, making it suitable for heavy-duty drivetrain systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359172669
  • Max Rpm
    5500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    18900 lbf
  • Radial Static Load Capacity
    37000 lbf
  • Roller Type
    Needle
  • Series
    RNA59
  • Standards Met
    JIS B 1512
  • UPC_NO
    4547359172669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)