Motion
VQD1121W-5MO-M5

SMC CORP OF AMERICA
VQD1121W-5MO-M5

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M Plug without Connector, Body Ported, 5 mm
Mi Item #03060989
MFR #VQD1121W-5MO-M5
Price$52.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1121W-5MO-M5

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M Plug without Connector, Body Ported, 5 mm
Mi Item #03060989
MFR #VQD1121W-5MO-M5

Mfr description
VQD1121W-5MO-M5 4 PORT SOLENOID VALVE
  • Fluid: Air/inert gas
  • Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
  • Effective area (Cv factor): Standard type 0.9mm 2 (0.05);high flow type 1.5mm 2 (0.08)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.07/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Electrical Entry
    M Plug Connector
  • Flow Direction
    4-Way
  • Flow Rate
    0.08 Cv
  • For Use With Series
    VQD1000
  • Manifold Port(s)
    M5 x 0.8
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.7 MPa, 0 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    2 ms, 4 ms
  • Seal Material
    Rubber
  • Series
    VQD
  • Set Pressure Range
    0 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Function
    Poppet
  • Valve Series
    VQD1000
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wire Type
    M Plug Connector
  • Wiring Type
    M Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)