Motion
TSO 232

SKF
TSO 232

160 mm Bore, Compatible Bore: 160 mm , 316 mm Overall Width
Mi Item #03061032
MFR #TSO 232
Price$4,416.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSO 232

160 mm Bore, Compatible Bore: 160 mm , 316 mm Overall Width
Mi Item #03061032
MFR #TSO 232

Mfr description
TSO-232
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,416.33/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Compatible Bore Diameter
    160 mm
  • Overall Width
    316 mm
  • Width
    12.4409 in, 316 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)