1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
32AT5/710
Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 710 mm Pitch Length, 32 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
03061048
MFR #
32AT5/710
Price
$106.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 32AT5/710
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
32AT5/710
Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT5, 5 mm Pitch, 710 mm Pitch Length, 32 mm Width, 142 Teeth, Thermoset PU 88 ShA Material
MI ITEM #
03061048
MFR #
32AT5/710
Mfr description
32AT5/710 METRIC TIMING BELT - MEGAPOWER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$106
.02
/each
Add to Cart
Specifications
Dimensions
Overall Length
710 mm
Overall
Width
32 mm
Pitch
5 mm
Pitch Length
710 mm
Details
Belt Type
AT5
Material
Thermoset PU 88 ShA
Number Of
Teeth
142
Number Of Toothed Sides
1
UPC_NO
746041284640
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items