Motion
CL-7-SS
Shoulder Screw or Bolt, Shoulder Diameter: 5/16", Shoulder Length: 3/4", Drive Type: None, Head Style: Round
Mi Item #03061136
MFR #CL-7-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Shoulder Diameter: 5/16", Shoulder Length: 3/4", Drive Type: None, Head Style: Round
Mi Item #03061136
MFR #CL-7-SS

Mfr description
CL-7-SS SHOLDER SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    7/16 in
  • Head Height
    7/32 in
  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    3/4 in
  • Thread Length
    7/16 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Black Oxide
  • Head Style
    Round
  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)