Motion
CRSG-M12X1,25

FESTO CORPORATION
CRSG-M12X1,25

Pneumatic Cylinder Mounting Hardware - M12 x 1.25 Rod Size, High-Alloy Steel Material
Mi Item #03061140
MFR #CRSG-M12X1,25
Price$148.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CRSG-M12X1,25

Pneumatic Cylinder Mounting Hardware - M12 x 1.25 Rod Size, High-Alloy Steel Material
Mi Item #03061140
MFR #CRSG-M12X1,25

Mfr description
CRSG-M12X1.250 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.55/each

Specifications

Dimensions

  • Rod - Thread Size
    M12 x 1.25

Details

  • Material
    High-Alloy Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)