Motion
QS3266

Emedco
QS3266

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-PINCH POINT, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
Mi Item #03061205
MFR #QS3266
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
QS3266

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-PINCH POINT, 3-1/2 in High, 5 in Wide, Vinyl Backing Material
Mi Item #03061205
MFR #QS3266

Mfr description
QS3266 DANGER/PINCH POINT 5/PAK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3-1/2 in
  • Width
    5 in

Details

  • Application
    Accident Prevention
  • Backing Material
    Vinyl
  • Color
    Black & Red on White
  • Language
    English
  • Material
    Vinyl
  • Message
    DANGER-PINCH POINT
  • Message Header
    Danger
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Machine & Equipment Safety
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Rectangle
  • Standards Met
    OSHA
  • Symbol Type
    Right Arrow with Two Dots
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)