Motion
D4F4-B
DF-Series Pneumatic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 500 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #03061359
MFR #D4F4-B
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DF-Series Pneumatic Plug - Brass Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 500 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #03061359
MFR #D4F4-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.47/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1 in
  • Length
    2.27 in
  • Weight
    0.200 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Burst Pressure
    10500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi

Overview

Mfr description
D4F4-B FEMALE THREAD BRASS PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought