Motion
TD3U239E3

LINK-BELT
TD3U239E3

Take-up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 3.1400 in, 79.75 mm Slot
Mi Item #03061488
MFR #TD3U239E3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TD3U239E3

Take-up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 3.1400 in, 79.75 mm Slot
Mi Item #03061488
MFR #TD3U239E3

Mfr description
TD3U239E3 T-U UNIT TD3-U239E3
  • 2 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron Protected Screw Take-up Block, Setscrew Locking, Triple Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2.5040 in, 63.60 mm
  • Housing Dimensions
    4.1200 in, 104.59 mm
  • Housing Width
    4.1200 in, 104.59 mm
  • Inner Ring Width
    2.5040 in, 63.60 mm
  • Length Through Bore
    2.5040 in, 63.60 mm
  • Overall Height
    7.2500 in
  • Overall Length
    7.2500 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    212
  • Slot Spacing  
    4.8100 in, 122.17 mm
  • Slot Width  
    3.1400 in, 79.75 mm
  • Weight
    14.40 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    200 Ball
  • Bore Type
    Straight
  • Cage Material
    Molded fiber glass reinforced nylon
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    52667 N, 11840 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK TA FLAT SLOT BB
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    TD3U239E3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699892819
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    450 rpm
  • Maximum Speed
    450 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Protected Screw
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11840 lbs
  • Radial Static Load Capacity
    35942 N, 8080 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UG239E3L
  • Retainer Type
    Nylon
  • Seal Material
    BUNA TRIPLE LIP SEAL
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Multi-Lip Contact Seal
  • Self Aligning
    True
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    35942 N, 8080 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    793699892819
  • Vibration Frequency Roller Spin
    0.0430 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)