Motion
W-12
Bearing Lock Washer - 2.4000 in ID, Steel Material, W Series
Mi Item #03061629
MFR #W-12
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.4000 in ID, Steel Material, W Series
Mi Item #03061629
MFR #W-12

Mfr description
W-12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.00/each

Specifications

Dimensions

  • Bore Diameter  
    2.4000 in
  • Tang Thickness
    0.053

Details

  • Compatible Lock Nut Number
    N 12
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4054372938665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)