Motion
75TAC110ASUC10PN7B

NSK CORP, BEARING DIV
75TAC110ASUC10PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 110 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #03061655
MFR #75TAC110ASUC10PN7B
Price$2,834.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
75TAC110ASUC10PN7B

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 110 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #03061655
MFR #75TAC110ASUC10PN7B

Mfr description
75TAC110A SUC 10PN 7B SINGLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,834.70/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    15 mm
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Ball Screw Application
    Yes
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    75TAC110A SUC 10PN 7B SINGLE BRG
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176624407
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    TAC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176624407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)