Motion
RTUEY60-XL
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03061851
MFR #RTUEY60-XL
Price$808.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03061851
MFR #RTUEY60-XL

Mfr description
RTUEY60-XL TAKE-UP BRG HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.53/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Housing Width
    44 mm
  • Overall Height
    146 mm
  • Overall Length
    186 mm
  • Slot Spacing  
    130 mm
  • Weight
    13.6 lbs

Details

  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RTUEY60-XL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802824063
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    56000 N
  • Radial Static Load Capacity
    36000 N
  • Replacement Bearing
    GYE60-XL-KRRB
  • Seal Type
    R-Seals
  • Series
    RTUEY
  • Unit Type
    Side Mount
  • UPC_NO
    4012802824063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)