Motion
202-6 DISC PACK KIT

LOVEJOY INC
202-6 DISC PACK KIT

69790491458 Disc Coupling Disc Pack Kit - 202-6 Cplg Size, Circular, Stainless Steel
Mi Item #03061859
MFR #202-6 DISC PACK KIT
Price$753.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
202-6 DISC PACK KIT

69790491458 Disc Coupling Disc Pack Kit - 202-6 Cplg Size, Circular, Stainless Steel
Mi Item #03061859
MFR #202-6 DISC PACK KIT

Mfr description
202-6-DISC PACK KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$753.28/each

Specifications

Dimensions

  • Coupling Size Code
    202-6
  • Dimensions WxHxD
    12 in x 9 in x 1 in
  • Weight
    3.09 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Circular
  • Includes
    (6) Bolts, (6) Nuts & (1) Disc
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904914581
  • Number Of Bolt Holes
    6
  • Number Of Pieces
    13
  • Product Type
    Disc Coupling Disc Packs
  • Torque Capacity
    40700 in
  • UPC_NO
    697904914580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)