Motion
51140 M

SKF
51140 M

Ball Thrust Bearing - Single-Direction, 200 mm Bore, 250 mm OD, 37 mm Width
MI ITEM #03061909
MFR #51140 M
Price$2,473.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51140 M

Ball Thrust Bearing - Single-Direction, 200 mm Bore, 250 mm OD, 37 mm Width
MI ITEM #03061909
MFR #51140 M

Mfr description
51140M BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,473.49/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    250 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    37 mm
  • Precision Rating
    Not Rated
  • Weight
    9.52 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Dynamic Load Capacity
    37768 lbf
  • Manufacturer Product Page
  • Max Rpm
    1900 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    168 kN
  • Series
    511
  • Static Load Capacity
    159614 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316572051979

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)