Specifications
Dimensions
- Bore Diameter0.5910 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsSlide Bearing
- Bracket 1Guided
- Cylinder StyleGuided
- Cylinder SuffixXB11
- Guide TypeSlide Bearing
- Mounting TypeGuided
- Operating Pressure Range0.7 to 0.15 MPa, 101.5 psi
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- Rod TypeDouble Rod
- SeriesCXS
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)