1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
TS1143SS-PA
TS1143SS-PA ALL 304 SS
MI ITEM #
03062157
MFR #
TS1143SS-PA
List Price
$401.22
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
TSUBAKI (UST) TS1143SS-PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
TS1143SS-PA
TS1143SS-PA ALL 304 SS
MI ITEM #
03062157
MFR #
TS1143SS-PA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$401.22
/ft
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TS1143SS-PA BASE - 304 SS SLAT 304 SS
Specifications
Component Style
Straight Running
Chain Or Flight Width
4.500 in
Chain Pitch
1.5000 in
Standards Met
ASME B29
Weight
2.68 lbs
UPC_NO
097039190079
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data