Specifications
Dimensions
- Bolt Center To Center Length6.0000 in
- Bolt Size0.8125 in
- Bore Diameter2-15/16 in
- Overall Depth2.7500 in
- Overall Height3.8750 in
- Overall Length Diameter7.6250 in
- Weight27.12 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlue Alkyd/Acryl Paint (RAL 5007)
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Product Page
- Manufacturer Upc Number7316571524726
- Max Operating Temperature230 °F
- Max Rpm2800 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity35500 lbf
- Seal TypeTri-Gard Seal
- SeriesFYE
- Type Of BearingTapered Roller
- UPC_NO7316579137133