Motion
98398
Adhesive Needle - Qty 50
MI ITEM #03062222
MFR #98398
Price$26.49/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Needle - Qty 50
MI ITEM #03062222
MFR #98398

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.49/pk

Specifications

Dimensions

  • Opening Size
    1/2 in

Details

  • For Use With
    Loctite Benchtop Peristaltic Dispenser, Loctite Bond-A-Matic 3000 Dispenser 0-100 psi, Loctite Bond-A-Matic 3000 Dispenser 0-15 psi, Loctite Bond-A-Matic 3000 Reservoir, Loctite Cyanoacrylate Dispense Valve, Loctite Digital Syringe Dispensing System, Loctite Foot Pedal Dispenser, Loctite Integrated Semi-Automatic Dispenser, Loctite LV Hand-Held Applicator, Loctite POSI-LINK Dispensing System, Loctite Precision Syringe Dispensing System, Loctite SHOT MISER Dispense Valve, Loctite SHOT MISER Reservoir, Loctite SHOT MISER Valve Controller, Loctite Stationary Applicator Valve, Loctite VARI-DROP Applicators
  • Material
    Stainless Steel
  • Package Quantity
    50
  • Type
    Needle
  • UPC_NO
    079340983984

Overview

Mfr description
567209 98398 NEEDLE18GA1/2"SSHLX 6N 50PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought