Motion
87501
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #03062246
MFR #87501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #03062246
MFR #87501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87501 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    87501
  • UPC_NO
    1200106988120
  • Description
    87501 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 87501 Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, single seal & single shield closure, 32 mm outside diameter, and 0.5000 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text