Motion
SG-4E
Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, Maintenance Free/Self-Lubricating
MI ITEM #03062340
MFR #SG-4E
List Price$232.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, Maintenance Free/Self-Lubricating
MI ITEM #03062340
MFR #SG-4E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$232.25/each for your price

Overview

Mfr description
SG-4ET SS FEMALE L/H ROD END W/ PTFE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Stainless Steel
  • Ball Material
    Chrome-Plated Stainless Steel
  • Race Material
    Stainless Steel
  • Head Diameter
    0.7500 in
  • Head Width
    0.281 in
  • Standards Met
    AMS-5630, AMS-5643
  • UPC_NO
    190029050442
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text