Motion
SG-8E
SG - Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
MI ITEM #03062343
MFR #SG-8E
Your Price$514.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SG - Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
MI ITEM #03062343
MFR #SG-8E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$514.43/each(List $521.55)

Overview

Mfr description
SG-8ET SS FEMALE L/H ROD END W/ PTFE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    12 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Stainless Steel
  • Ball Material
    440C Stainless steel
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    12527 lbs
  • Head Diameter
    1.3125 in
  • Head Width
    1/2 in
  • Ball Diameter
    0.9375 in
  • Standards Met
    AMS 5630, AMS 5643
  • Series
    SG
  • UPC_NO
    190029050527
  • Weight
    0.33 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text