Motion
SM-8E
SM - Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
MI ITEM #03062344
MFR #SM-8E
Price$308.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SM - Male Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, Maintenance Free/Self-Lubricating
MI ITEM #03062344
MFR #SM-8E

Mfr description
SM-8ET SS MALE ROD END W/ PTFE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$308.31/each

Specifications

Dimensions

  • Ball Diameter
    0.9375 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3125 in
  • Head Width
    1/2 in
  • Misalignment Angle
    12 °
  • Thread Size
    1/2-20
  • Weight
    0.25 lbs

Details

  • Ball Material
    440C Stainless steel
  • Grade
    Precision
  • Housing Material
    Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    12527 lbs
  • Rod End Type
    Male
  • Series
    SM
  • Standards Met
    AMS 5630, AMS 5643
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    190029050749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)