1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
30477 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1"X50YD
3M™ Scotchlite™ High Gain Reflective Sheeting 7610, 1 in x 50 yd, 4/Carton
MI ITEM #
03062780
MFR #
30477 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1"X50YD
Price
$387.68
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 30477 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1"X50YD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
30477 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1"X50YD
3M™ Scotchlite™ High Gain Reflective Sheeting 7610, 1 in x 50 yd, 4/Carton
MI ITEM #
03062780
MFR #
30477 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1"X50YD
Mfr description
30477 SCOTCHLITE HIGH GAIN REFLECTIVE
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$387
.68
/each
Add to Cart
Specifications
Dimensions
Length
50 yd
Width
1 in
Details
Backing Material
Plastic
Color
Gray
Manufacturer Upc Number
00051138304775
Operating Temperature Range
Maximum of +350 °F
UPC_NO
00051138304775
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items