Motion
80H10
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 10 Teeth, H Bushing
MI ITEM #03062781
MFR #80H10
List Price$120.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 80 / 1 in, 10 Teeth, H Bushing
MI ITEM #03062781
MFR #80H10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.17/each for your price

Overview

Mfr description
80H10 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    H
  • Number Of Teeth
    10
  • Number Of Strands Across
    1
  • UPC_NO
    097039984081
  • Weight
    1.90 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text