Motion
HRL 2 KP 18 PP

HYDAC CORP
HRL 2 KP 18 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 18 mm Tube
Mi Item #03062794
MFR #HRL 2 KP 18 PP
Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRL 2 KP 18 PP

Standard Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 18 mm Tube
Mi Item #03062794
MFR #HRL 2 KP 18 PP

Mfr description
HRL 2 KP 18 PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.44/each

Specifications

Dimensions

  • Clamp Body Size
    2
  • Clamp Bore Size
    0.71 in
  • Pipe Tube Or Hose Size
    18 mm Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)