Specifications
Details
- Flow Direction3-Way
- For Use With SeriesV100
- Number Of Ports3
- Operating Temperature Range-10 to 50 °C
- Pilot TypeAir Piloted
- SeriesV100
- Valve SeriesV100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)