Motion
SW-10E
SW - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Maintenance Free/Self-Lubricating
Mi Item #03062833
MFR #SW-10E
Price$548.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SW - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Maintenance Free/Self-Lubricating
Mi Item #03062833
MFR #SW-10E

Mfr description
SW-10ET SS FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.30/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Misalignment Angle
    16 °
  • Thread Size
    5/8-18
  • Weight
    0.48 lbs

Details

  • Ball Material
    440C Stainless steel
  • Grade
    Precision
  • Housing Material
    Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    13851 lbs
  • Rod End Type
    Female
  • Series
    SW
  • Standards Met
    AMS 5630, AMS 5643
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    190029051005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)