Motion
SW-4E
SW - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, Maintenance Free/Self-Lubricating
MI ITEM #03062834
MFR #SW-4E
Your Price$168.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SW - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, Maintenance Free/Self-Lubricating
MI ITEM #03062834
MFR #SW-4E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.29/each(List $232.25)

Overview

Mfr description
SW-4ET SS FEMALE ROD END W/ PTFE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    16 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Stainless Steel
  • Ball Material
    440C Stainless steel
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    4795 lbs
  • Head Diameter
    0.7500 in
  • Head Width
    0.2812 in
  • Ball Diameter
    0.5000 in
  • Standards Met
    AMS 5630, AMS 5643
  • Series
    SW
  • UPC_NO
    190029051074
  • Weight
    0.06 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text