Motion
G-1400
Synchronous Drive Belt - 14 mm Pitch, 1400 mm Pitch Length, 52.50 mm Width, 100 Teeth
MI ITEM #03062851
MFR #G-1400
Your Price$873.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 14 mm Pitch, 1400 mm Pitch Length, 52.50 mm Width, 100 Teeth
MI ITEM #03062851
MFR #G-1400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$873.62/each(List $1,015.94)

Overview

Mfr description
G-1400 SILENTSYNC BELT

Specifications

  • Pitch
    14 mm
  • Overall Length
    1400 mm
  • Overall Width
  • Material
    HNBR
  • Number Of Teeth
  • Width
    52.50 mm
  • Color
    Black
  • Reinforcing Cord Material
    Aramid
  • Pitch Length
    1400 mm
  • Weight
    1.139 lbs
  • Type
    Drivebelt
  • Belt Section
    Eagle NRG Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text