Motion
EGZ-16-10
10 mm Stroke, Via Male Thread (Via Lock Nut) Mount
Mi Item #03062916
MFR #EGZ-16-10
Price$143.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 mm Stroke, Via Male Thread (Via Lock Nut) Mount
Mi Item #03062916
MFR #EGZ-16-10

Mfr description
EGZ-16-10 15040
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.76/each

Specifications

Dimensions

  • Stroke  
    10 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Male Thread (Via Lock Nut)
  • Product Type
    Guided Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)