Overview
Mfr description
CDNGLN40-300-D-C73L CYL
Specifications
- SeriesCNG
- Stroke
- Port Size1
- Proof Pressure+1.5
- Standards MetJIS Class 2
- Locking DirectionBoth Directions
- Locking MethodSpring Locking
- Maximum Operating Pressure1
- Minimum Operating Pressure0.08
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data