Motion
OB7KM
Wrench Set - 7 PC, Open End Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03063374
MFR #OB7KM
List Price$273.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 7 PC, Open End Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03063374
MFR #OB7KM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$273.51/each for your price

Overview

Mfr description
OB7KM SET;WR;ANG;CHR;7PC;MM;BAG
  • 7 Pieces, Same Metric Opening Both Ends, 10mm,11mm,12mm,13mm,14mm,15mm,16mm, Kit Bag
  • Made in U.S.A

Specifications

  • Wrench Set Type
    Open End
  • Storage Dimension Height
    2 in
  • Number Of Pieces
    7
  • Handle Style
    Plain
  • Head Angle
    Offset
  • Storage Dimension Length
    8.13 in
  • Wrench Size Range
    10 to 16 mm
  • Storage Dimension Width
    2.56 in
  • Material
    Steel
  • Included Accessories
    Roll Bag
  • Measurement System
    Metric
  • Overall Length
    120.7 (3710 MM) mm, 127.0 (3711MM) mm, 127.0 (3712MM) mm, 139.7 (3713MM) mm, 152.4 (3714MM) mm, 152.4 (3715MM) mm, 158.8 (3716MM) mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm
  • Manufacturer Upc Number
    697950959528
  • UPC_NO
    697950959528
  • Weight
    1.20 lbs
  • Manufacturer Catalog
  • Finish Coating
    Polished Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought