Motion
310440100FED

STEARNS
310440100FED

310440100FED
MI ITEM #03063387
MFR #310440100FED
List Price$2,275.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
310440100FED

310440100FED
MI ITEM #03063387
MFR #310440100FED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,275.10/each for your price

Overview

Mfr description
310440100FED 2.87 AAB-S BRAKE ASSY

Specifications

  • Brake Type
    Armature Actuated
  • Nominal Static Torque
    40 in
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    CUR, UL, UR
  • UPC_NO
    793699327618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text