Motion
DRM452
Drum Funnel - 23.6300 in Diameter, Height: 5.5000 in
Mi Item #03063558
MFR #DRM452
Price$96.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Funnel - 23.6300 in Diameter, Height: 5.5000 in
Mi Item #03063558
MFR #DRM452

Mfr description
DRM452-BK DRUM FUNNEL
  • Covers entire drum top to minimize drips and spills
  • Allows access to 3/4" bung for use of liquid-level gauge
  • Thick, double-wall polyethylene construction resists UV rays, corrosion and most chemicals
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.58/each

Specifications

Dimensions

  • Diameter
    23.6300 in
  • Height
    5.5000 in

Details

  • Compatible Drum Pail Capacity
    30 gal (US), 55 gal (US)
  • Type
    Drum Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)