Motion
35211.LG

TINGLEY
35211.LG

Workbrutes Overshoe, Mens, L, Yellow/Black, PVC, PR
MI ITEM #03063927
MFR #35211.LG
Price$50.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
35211.LG

Workbrutes Overshoe, Mens, L, Yellow/Black, PVC, PR
MI ITEM #03063927
MFR #35211.LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.70/pr

Specifications

Dimensions

  • Height
    4 in
  • Men'S Size
    10 to 12
  • Size
    L in-oz

Details

  • Closure Type
    Slip On
  • Color
    Yellow
  • Footwear Type
    Pull-On
  • Material
    Pvc
  • Outsole Material
    PVC
  • Protection Features Applications
    Chemical Protection, Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • Standards Met
    ASTM F2413-05 M I/75 C/75
  • Toe Type
    Steel
  • UPC_NO
    081138352339
  • Upper Material
    PVC

Overview

Mfr description
35211.LG HI-TOP ST OSHOE ST BLK/YLW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought