Motion
30633
MI ITEM #03064009
MFR #30633
Price$366.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03064009
MFR #30633

Mfr description
30633 DL MAGNUM COMBO PACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.43/each

Specifications

Dimensions

  • Spout Length
    15 in

Details

  • Finish Coating
    Plated (Valve Body)
  • Pump Material
    Brass (Valve Body)
  • Spout Type
    Flexible
  • Type
    Metalworking Spray Coolant System

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)