Overview
Mfr description
TB206-19U TAP BASE PIL BLK BRG-1-3/16
Specifications
- Mounting TypeTapped Base
- Bore Diameter1-3/16 in
- UPC_NO80067514700
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data