Specifications
Dimensions
- Weight0.07 lb
Details
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
Overview
Mfr description
FC9846-0606S FITTING
- PTFE Crimp Fittings
- May also be available in brass or stainless steel.
- For use with Hose: 2807, FC465, S-TW