Motion
FC9846-1212S
Aeroquip (Eaton) Fc9846 Sery Crimp Hose Fitting Male Pipe - Steel Material, 3/4 in Hose ID, Male
Mi Item #03064479
MFR #FC9846-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Fc9846 Sery Crimp Hose Fitting Male Pipe - Steel Material, 3/4 in Hose ID, Male
Mi Item #03064479
MFR #FC9846-1212S

Mfr description
FC9846-1212S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    12
  • End 1 Size
    -12
  • End 2 Size
    0.750 in
  • Height
    1.22 in
  • Hex Body
    1.0630 in
  • Hex Size
    1.0625 in
  • Hose Cut-Off Factor
    1.16 in
  • Hose Dash Size
    -12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.56 in
  • Length
    2.04 in
  • Outer Diameter
    1.188 in
  • Overall Length
    2.04 in
  • SAE Size
    -12
  • Size
    -12
  • Thread Size
    3/4-14
  • Weight
    0.17 lb
  • Width
    1.06 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    2807, FC465, S-TW
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    Male 37 °
  • End 1 Style
    JIC
  • End 1 Thread
    3/4-14
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Male 37 °
  • For Use With
    2807, FC465
  • Manufacturer Catalog Number
    FC9846-1212S
  • Manufacturer Upc Number
    678146146175
  • Material
    Steel
  • Mating Angle
    37 °
  • Plating
    Dura-Kote
  • Product Types
    Fitting Assembly
  • Seal Material
    Teflon
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Male 37 °
  • Thread Type
    Male 37 °
  • Type
    Hose Fitting
  • UPC_NO
    678146146175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)